Shop PANDUIT

Patch Panel, 1.125 in H

  • Mfr # NK6XPPG48Y
  • Zoro # G304859462

product price: 
$
983.99
/ea
Free Shipping & Returns

Key Features

Panel Style
Flat
Panel Type
Patch Panel Kit
Number of Ports
48
Material
Steel
Height
3.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NK6XPPG48Y
Zoro #
G304859462
UPC #
074983068128
Country of Origin
Mexico
Panel Style
Flat
Panel Type
Patch Panel Kit
Number of Ports
48
Material
Steel
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz,Complies with ANSI/TIA-1096A (formerly FCC Part 68); IEC 60603-7, Supports IEEE 02.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 and RoHS Complaint
Color
Black
Maximum Operating Temperature (°C)
65
Performance Level
Category 6A
Identification Type
Adhesive Label
Product Type
Patch Panel Kit
Patch Panel Style
Flat
Minimum Operating Temperature (°C)
-10
Termination Style
IDC
Module Type
RJ45
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
-14
Number of Rack Units
2
Product Class
Copper Systems
Max Operating Temperature
65 degrees Celsius
Min Operating Temperature
-10 degrees Celsius
Item
Patch Panel
Panel Shape
Flat
Shell Material
Steel
Supports Power over Ethernet
PoE Supported
Compatible Cable Performance Category
6A
Rack Units
2
Traction Material
Steel

Dimensions

Height
3.47 in
Overall Height
3.47
Depth
1.17 in
Overall Width
19
Width
19 in
Overall Length
1.17 in
Overall Depth (mm)
29.7
Overall Length (In.)
1.17
Overall Height (In.)
3.47
Overall Width (In.)
19
Overall Height (mm)
88.1
Overall Width (mm)
482.6
Overall Length (mm)
29.7
Overall Depth (In.)
1.17
Overall Depth
3 1/2 in

Description

Patch Panel, Compatible Cable Performance Category 6A, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type Populated Cat6A Patch Panel, Rack Units 2, Overall Depth 3 1/2 in, Overall Height 1 1/8 in, Overall Width 19 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.