Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panel, 1.7 in. H x 19 in. W x 4.7 in. L, CRS

  • Mfr # CPPA48HDWBLY

  • Zoro # G0999592


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.7 in. H x 19 in. W x 4.7 in. L
Height
1.7 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPA48HDWBLY
Zoro #
G0999592
UPC #
74983036660
Country of Origin
Unknown

Dimensions

Dimension
1.7 in. H x 19 in. W x 4.7 in. L
Height
1.7 in
Width
19 in
Overall Height (mm)
43.68
Overall Height (In.)
1.72
Overall Depth (mm)
118.7
Overall Width (mm)
482.6
Overall Width (In.)
19
Overall Depth (In.)
4.67
Depth
4.7"
Compatible Rack Width
19"
Length
4.7 in

Details

Item
Patch Panel
Material
CRS
Color
Black
Product Type
Modular Patch Panel
Shield Type
Unshielded
Number of Rack Units
1
Standards Met
RoHS Compliant
Number of Ports
48
Patch Panel Style
Angled
Note
CPPA48HDWBLY replaces CPPA48HDWBL
Module Type
Mini-ComĀ®
Identification Type
Adhesive Label
Number of RJ-11 Ports
48
Product Line
Mini-Com
Total Number of Ports
48
Product Color
Black
Number of Network (RJ-45) Ports
48
Product Name
Mini-Com 48 Port Modular Patch Panel
Form Factor
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.