Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panel, 1.72 in. H x 19 in. W x 1.08 in. L, CRS

  • Mfr # CPP48HDVNSWBL

  • Zoro # G1008114


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.72 in. H x 19 in. W x 1.08 in. L
Height
1.72 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP48HDVNSWBL
Zoro #
G1008114
UPC #
74983786619
Country of Origin
Unknown

Dimensions

Dimension
1.72 in. H x 19 in. W x 1.08 in. L
Height
1.72 in
Width
19 in
Overall Width (In.)
19
Overall Depth (mm)
27.43
Overall Depth (In.)
1.08
Overall Height (In.)
1.72
Overall Width (mm)
482.6
Overall Height (mm)
43.68
Length
1.08 in

Details

Item
Patch Panel
Material
CRS
Color
Black
Patch Panel Style
Flat
Number of Ports
48
Identification Type
Adhesive Label
Number of Rack Units
1
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Shield Type
Unshielded
Product Type
Modular Patch Panel
Number of RJ-11 Ports
48
Product Name
Mini-Com CPP48HDVNSWBL 48-Port Modular Patch Panel
Additional Information
48
Product Color
Black
Product Line
Mini-Com
Total Number of Ports
48
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.