Zoro Homepage

Patch Panel, 1.72 in. H x 19 in. W x 1.13 in. L, CRS

  • Mfr # CP24688BL

  • Zoro # G0786038


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.72 in. H x 19 in. W x 1.13 in. L
Height
1.72 in
Width
19 in
Type
Patch Panel Kit
Material
CRS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP24688BL
Zoro #
G0786038
UPC #
74983017836
Country of Origin
Unknown

Dimensions

Dimension
1.72 in. H x 19 in. W x 1.13 in. L
Height
1.72 in
Width
19 in
Overall Height (In.)
1.72
Overall Depth (In.)
1.13
Overall Width (In.)
19
Overall Depth (mm)
28.7
Overall Height (mm)
43.7
Overall Width (mm)
482.6
Compatible Rack Width
19"
Length
1.13 in
Overall Length
1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.