Zoro Homepage

Patch Panel, 4.375 in H

  • Mfr # CPPLA24WBLY

  • Zoro # G416114268


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
ABS, Cold-Rolled Steel
Number of Ports
24
Panel Type
Modular
Standards
RoHS Compliant
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPLA24WBLY
Zoro #
G416114268
UPC #
074983036899
Country of Origin
Multiple

Dimensions

Overall Height
4 3/8 in
Overall Depth
1 3/4 in
Overall Width
19 in

Details

Material
ABS, Cold-Rolled Steel
Item
Patch Panel
Number of Ports
24
Panel Type
Modular
Standards
RoHS Compliant
Rack Units
1
Includes
Label Pockets
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules
Panel Shape
Angled

Description

Patch Panel, Includes Label Pockets, Material Steel, Number of Ports 24, Panel Shape Angled, Panel Type Modular, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 4 3/8 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.