Zoro Homepage

Patch Panel, Cat 5e, Rack Mt, 24 Port

  • Mfr # DP245E88TGY

  • Zoro # G2498431


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP245E88TGY
Zoro #
G2498431
UPC #
074983037056
Country of Origin
Mexico

Dimensions

Height
1.75 in
Overall Height (mm)
43.7
Overall Width (In.)
19
Overall Length (mm)
29.7
Overall Depth (In.)
1.17
Overall Width (mm)
482.6
Overall Depth (mm)
29.7
Overall Height (In.)
1.72
Overall Length (In.)
1.17
Compatible Rack Width
19"
Overall Depth
1 1/8 in
Overall Width
19 in
Overall Height
1 3/4 in

Details

Item
Patch Panel
Category Type
5e
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Rack Units
1
Connectors per Panel
24
T568 Standard
T568A, T568B
Standards
ANSI/TIA-968-A, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt UL, ISO 11801, RoHS Compliant, TIA-568-C.2
Identification Type
Adhesive Label
Patch Panel Style
Flat
Number of Rack Units
1
Termination Style
Punchdown
Performance Level
Category 5e
Product Type
Punchdown
Minimum Operating Temperature (°C)
-10
Color
Black
Note
DP245E88TGY replaces DP245E88TG
Maximum Operating Temperature (°C)
65
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
14
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Compatible Rack Unit
1U
Number of RJ-11 Ports
24
Product Name
24 Port Cat5e Network Patch Panel
Product Model
DP245E88TGY
Total Number of Ports
24
Number of Network (RJ-45) Ports
24
Wiring Scheme
T568A/T568B
Standards Met
Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards at swept frequencies 1 to 100 MHz. Meets ANSI/TIA-968-A requirements; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved, RoHS Compliant
Sub Brand
Pan-Net®
Includes
Adhesive Label
Compatible Cable Performance Category
5e
Panel Shape
Flat
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°C)
65
Minimum Operating Temperature (°C)
-10

Description

Patch Panel, Compatible Cable Performance Category 5e, Includes Adhesive Label, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type 110, Rack Units 1, Overall Depth 1 1/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards ANSI/TIA-968-A, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt UL, ISO 11801, RoHS Compliant, TIA-568-C.2, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.