Zoro Homepage

Patch Panel, Cat 6, Rack Mt, 24 Port

  • Mfr # DP24688TGY

  • Zoro # G1949787


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Category Type
6
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP24688TGY
Zoro #
G1949787
UPC #
074983037063
Country of Origin
Mexico

Dimensions

Overall Length (In.)
1.17
Overall Height (In.)
1.72
Overall Height (mm)
43.7
Overall Depth (In.)
1.17
Overall Length (mm)
29.7
Overall Width (In.)
19
Overall Depth (mm)
29.7
Overall Width (mm)
482.6
Compatible Rack Width
19"
Overall Height
1 3/4 in
Overall Depth
1 1/8 in
Overall Width
19 in

Details

Item
Patch Panel
Category Type
6
Panel Style
Flat
Panel Type
110
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Rack Units
1
T568 Standard
T568A, T568B
Connectors per Panel
24
Standards
ANSI/TIA-568-C.2, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, ISO 11801 Class EANSI/TIA-968-A, RoHS Compliant, UL Listed
Minimum Operating Temperature (°F)
-14
Termination Style
Punchdown
Number of Rack Units
1
Maximum Operating Temperature (°C)
65
Identification Type
Adhesive Label
Note
DP24688TGY replaces DP24688TG
Patch Panel Style
Flat
Color
Black
Product Type
Network Patch Panel
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°F)
149
Performance Level
Category 6
Form Factor
Rack-mountable
Compatible Rack Unit
1U
Total Number of Ports
24
Environmentally Friendly
Yes
Product Model
DP24688TGY
Product Name
DP6 24 Port Cat6 Network Patch Panel
Number of Network (RJ-45) Ports
24
Number of RJ-11 Ports
24
Sub Brand
Pan-Net®
Wiring Scheme
T568A/T568B
Standards Met
Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards at swept frequencies 1 to 250 MHz. Meets all applicable ANSI/TIA-968-A requirements; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved, RoHS Compliant
Compatible Cable Performance Category
6
Includes
Adhesive Label
Panel Shape
Flat
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
-14
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°C)
65

Description

Patch Panel, Compatible Cable Performance Category 6, Includes Adhesive Label, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type 110, Rack Units 1, Overall Depth 1 1/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards ANSI/TIA-568-C.2, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, ISO 11801 Class EANSI/TIA-968-A, RoHS Compliant, UL Listed, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.