Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATCHCORD CAT 6, 1 FT, BLUE

  • Mfr # NK6PC1BUY

  • Zoro # G0733793


product price: $12.89
/ea

Key Features

Cable Length
1 ft
Cable Type
Category 6
Length
1 FT. : 0.3 M
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC1BUY
Zoro #
G0733793
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1 ft
Length
1 FT. : 0.3 M

Details

Cable Type
Category 6
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Product Line
NetKey
Device Supported
Network Device
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Blue
Product Name
NetKey Cat.6 UTP Patch Network Cable
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.