Zoro Homepage
This item is Discontinued.
Panduit PATCHCORD CAT 6, 6 FT, VIOLET NK6PC6VLY

PATCHCORD CAT 6, 6 FT, VIOLET (Discontinued)

  • Mfr # NK6PC6VLY
  • Zoro # G0737223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC6VLY
Zoro #
G0737223
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
Category 6
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Line
NetKey
Product Color
Violet
Product Name
NetKey Cat.6 UTP Patch Network Cable
Product Type
Network Cable
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.