
PATCHRUNNER 2 VERTICAL CABLE, MANAGER AND DOORS FRONT &
Mfr # PR2VD12
Zoro # G1125145
product price: $3,102.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12in
Overall Depth
20.7in
Overall Height
83.88in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2VD12
Zoro #
G1125145
UPC #
613056367913
Country of Origin
Unknown
Dimensions
Overall Width
12in
Overall Depth
20.7in
Overall Height
83.88in
Details
Item
Dual-Sided Manager
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.