
PatchRunner High Capacity Vertical Cable Manager, 10"W, dual-sided, finge (Discontinued)
- Mfr # PEV10
- Zoro # G200460281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEV10
Zoro #
G200460281
UPC #
-
Country of Origin
Unknown
Dimensions
Height
83.50"
Width
10"
Depth
27.80"
Details
Product Type
Cable Manager
Color
Black
Description
PatchRunner High Capacity Vertical Cable Manager, 10"W, dual-sided, finger-duct, 83.5"H x 10.0"W x 28.1"D (2120mm x 254mm x 714mm), Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.