Zoro Homepage

PATCHRUNNER2 HORIZONTAL CABLE MANAGER FR

  • Mfr # PR2HF2

  • Zoro # G910554232


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
7.9in
Material
ABS
Height - Batteries
3.6in
Width
19in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2HF2
Zoro #
G910554232
UPC #
43211600
Country of Origin
United States

Dimensions

Depth
7.9in
Height - Batteries
3.6in
Width
19in

Details

Color
Black
Material
ABS
Item
Single-Sided Manager

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.