Zoro Homepage

Pbdct Replacement Blade

  • Mfr # PBDCT-BLD

  • Zoro # G0420084


product price: $746.99
/ea
Free Shipping & Returns

Key Features

For Use With
PBDCT Bench Mount Wiring Duct Cutter
Width
55.75 in
Height
37.17 in
Product Type
Replacement Blade for PBDCT
Application
Replacement Blade for PBDCT Bench Mount Wiring Duct Cutter.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBDCT-BLD
Zoro #
G0420084
UPC #
7498311244
Country of Origin
United States

Dimensions

Width
55.75 in
Height
37.17 in
Depth
15.62 in
Overall Length
6 ft

Details

Item
Pbdct Replacement Blade
For Use With
PBDCT Bench Mount Wiring Duct Cutter
Product Type
Replacement Blade for PBDCT
Application
Replacement Blade for PBDCT Bench Mount Wiring Duct Cutter.
Product Class
Wire Routing, Management & Protection

Description

Replacement blade for PBDCT bench mount wiring duct cutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.