Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU Mounting Bracket Kit, 6 in, Black

  • Mfr # CVPDUB

  • Zoro # G816118927


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware Kit, (2) PDU Mounting Brackets
Overall Width
8 1/2 in
For Use With
AR4P-Style 4-Post Racks, R4P-Style 4-Post Racks
Color
Black
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVPDUB
Zoro #
G816118927
UPC #
074983023158
Country of Origin
Multiple

Dimensions

Overall Width
8 1/2 in
Overall Height
6 in
Overall Depth
3 5/8 in

Details

Includes
Hardware Kit, (2) PDU Mounting Brackets
Item
PDU Mounting Bracket Kit
For Use With
AR4P-Style 4-Post Racks, R4P-Style 4-Post Racks
Color
Black
Material
Steel
Product Type
PDU Mounting Bracket Kit
Standards
RoHS Compliant

Description

PDU Mounting Bracket Kit, Color Black, For Use With Adjustable Rail 4-Post Rack System, Includes Hardware Kit, (2) PDU Mounting Brackets, Material Steel, Product Type PDU Mounting Bracket Kit, Overall Depth 3 5/8 in, Overall Height 6 in, Overall Width 8 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.