Zoro Homepage

Pictogram Label, Static Sensitive, PK10, Polyester, 1-1/2 in H x 6.75 in W, 0.49 in Dia., Round

  • Mfr # PESS-A-SS

  • Zoro # G0782183


product price: $34.25
/pk 10, $3.43/ea

Key Features

Material
Polyester
Color
White, Black
Height
1-1/2 in
Width
6.75 in
Diameter
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PESS-A-SS
Zoro #
G0782183
UPC #
7498343237
Country of Origin
United States

Dimensions

Height
1-1/2 in
Width
6.75 in
Diameter
0.49 in

Details

Item
Pictogram Label,Static Sensitive,PK10
Material
Polyester
Color
White, Black
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 to 250°F
Background Color
White
Legend
SAFETY FUNCTION
Type
ID Label, Conductor Label
Legend Color
Black

Description

Pictogram Label,Static Sensitive,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.