Zoro Homepage

Polyester Adhesive Label, 4" W x 2" H, D

  • Mfr # C200X400YZ1

  • Zoro # G2770040


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Super-Tack Polyester
Label Width
4 in
Label Height
2 in
Type
ID Label, Component Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200X400YZ1
Zoro #
G2770040
UPC #
7498361619
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
2 in
Height
2 in
Width
4 in

Details

Item
ID Label
Legend
DANGER
Color
White
Material
Super-Tack Polyester
Type
ID Label, Component Label
Printer Series Compatability
Thermal Transfer
No. of Labels
250
Standards
Meets DIN 40050-9, IP69K for washdown applications/UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15.01, File # MH14979
Labels per Roll
100
For Use With
For use with TDP printers
Adhesive
Yes
Application
Safety & Facility Identification

Description

Polyester Adhesive Label, 4" W x 2" H, DANGER Header, Legend Arc Flash and Shock Hazard, Red Header with Black on White, 250 Labels per roll, 1" Core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.