Zoro Homepage
This item is Discontinued.
Panduit Polyolefin Label, 1x0.75, PK5000 N100X075FJJ

Polyolefin Label, 1x0.75, PK5000 (Discontinued)

  • Mfr # N100X075FJJ
  • Zoro # G0779751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100X075FJJ
Zoro #
G0779751
UPC #
-
Country of Origin
Costa Rica

Dimensions

Label Width
1 in
Label Height
3/4 in
Maximum Wire Diameter
0.51 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.24 in
For Wire Diameter
0.24 in to 0.51 in
Label Size (HxW) - Wraparound Cable & Wire Labels
3/4 in x 1 in

Details

Item
Precut Label Sheet
Color
White ( Matte )
Material
Polyolefin
Adhesive
Adhesive
Standards
RoHS Compliant
Application
Cable and Wire
Label Material
Polyolefin
For Print Method
Inkjet, Laser
Printable Area - Wraparound Cable & Wire Labels
1 in W
Maximum Service Temperature
180 Degrees F
Label Media Format
Precut Sheet
Labels per Row
7
Color - Wraparound Cable & Wire Labels
White
Minimum Service Temperature
-40 Degrees F
Label Color
White
Adhesive Material
Acrylic
Label Shape
Rectangle
Product Type
Non-Laminating Label
Number of Labels Included
5,000
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Wire Gauge
12 AWG
For Wire Gauge
12 AWG to 10 AWG
Label Color & Finish - Wraparound Cable & Wire Labels
White ( Matte )
Label Attachment Style
Wraparound
Label Finish
Matte
Maximum Wire Gauge
10 AWG
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels
5,000

Description

Precut Label Sheet, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.51 in, Minimum Wire Diameter 0.24 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 5,000, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.