Zoro Homepage

WraparoundLabel, White, 1inW, PK2500

  • Mfr # N100X150FJJ

  • Zoro # G0779733


product price: $382.99
/pk 2500, $0.15/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Material
Polyolefin
Label Width
1 in
Label Height
1 1/2 in
Application
Cable and Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100X150FJJ
Zoro #
G0779733
UPC #
007498345019
Country of Origin
Costa Rica

Dimensions

Label Width
1 in
Label Height
1 1/2 in
Maximum Wire Diameter
1.02 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.48 in

Details

Item
Precut Label Sheet
Color
White ( Matte )
Material
Polyolefin
Application
Cable and Wire
Standards
RoHS Compliant
Adhesive
Adhesive
Label Material
Polyolefin
Number of Labels Included
2,500
Labels per Row
7
Minimum Wire Gauge
8 AWG
Label Attachment Style
Wraparound
Product Type
Non-Laminating Label
Label Finish
Matte
Maximum Service Temperature
180 Degrees F
Label Shape
Rectangle
Maximum Wire Gauge
2 AWG
For Print Method
Inkjet, Laser
Label Media Format
Precut Sheet
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Color
White
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 2,500, Recommended Ribbon Not Applicable, Maximum Wire Diameter 1.02 in, Minimum Wire Diameter 0.48 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 2 AWG, Minimum Wire Gauge 8 AWG, For Print Method Inkjet, Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.