Port Panel, 1-1/4 in. H x 19 in. W x 4-3/4 in. L, CRS

  • Mfr # DPA24688TGY

  • Zoro # G0782258


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Dimension
1-1/4 in. H x 19 in. W x 4-3/4 in. L
Height
1-1/4 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA24688TGY
Zoro #
G0782258
UPC #
74983037155
Country of Origin
Unknown

Dimensions

Dimension
1-1/4 in. H x 19 in. W x 4-3/4 in. L
Height
1-1/4 in
Width
19 in
Length
4-3/4 in
Overall Length
4-3/4 in
Overall Depth (mm)
120.6
Overall Height (In.)
1.25
Overall Width (In.)
19
Overall Height (mm)
31.8
Overall Depth (In.)
4.75
Overall Width (mm)
482.6

Details

Item
Port Panel
Material
CRS
Color
Black
Performance Level
Category 6
Wiring Scheme
T568A/T568B
Note
DPA24688TGY replaces DPA24688TG
Number of Rack Units
1
Maximum Operating Temperature (°C)
65
Product Type
Network Patch Panel
Standards Met
Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards at swept frequencies 1 to 250 MHz. Meets all applicable ANSI/TIA-968-A requirements; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved, RoHS Compliant
Termination Style
Punchdown
Identification Type
Adhesive Label
Patch Panel Style
Angled
Number of Ports
24
Compatible Rack Unit
1U
Product Name
DP6 DPA24688TGY Angled Cat6 24-Port Network Patch Panel
Number of Network (RJ-45) Ports
24
Form Factor
Rack-mountable
Number of RJ-11 Ports
24
Total Number of Ports
24
Sub Family
DP6 PATCH PANEL
Family
GIGA-PUNCH
Termination
110-MOD
Wiring
A/B Universal
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.