Port Panel, 1-1/4 in. H x 19 in. W x 4-3/4 in. L, Steel

  • Mfr # DPA245E88TGY

  • Zoro # G0783947


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Dimension
1-1/4 in. H x 19 in. W x 4-3/4 in. L
Height
1-1/4 in
Width
19 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPA245E88TGY
Zoro #
G0783947
UPC #
74983037148
Country of Origin
Unknown

Dimensions

Dimension
1-1/4 in. H x 19 in. W x 4-3/4 in. L
Height
1-1/4 in
Width
19 in
Length
4-3/4 in
Overall Length
4-3/4 in
Overall Depth (In.)
4.75
Overall Height (mm)
31.8
Overall Width (In.)
19
Overall Depth (mm)
120.6
Overall Width (mm)
482.6
Overall Height (In.)
1.25

Details

Item
Port Panel
Material
Steel
Color
Black
Patch Panel Style
Angled
Number of Rack Units
1
Maximum Operating Temperature (°C)
65
Note
DPA245E88TGY replaces DPA245E88TG
Number of Ports
24
Wiring Scheme
T568A/T568B
Termination Style
Punchdown
Product Type
Punchdown
Identification Type
Adhesive Label
Standards Met
Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards at swept frequencies 1 to 100 MHz. Meets ANSI/TIA-968-A requirements; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved, RoHS Compliant
Performance Level
Category 5e
Sub Family
DP5E PATCH PANEL
Wiring
A/B Universal
Termination
110-MOD
Family
GIGA-PUNCH
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.