Shop PANDUIT
See all product information
Create Account
Port Panel, 1.4 in. H x 4.3 in. W x 1.9 in. L, Zirconia Ceramic
- Mfr # FAP3WAQDSCZ
- Zoro # G0781838
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Dimension
1.4 in. H x 4.3 in. W x 1.9 in. L
Height
1.4 in
Width
4.3 in
Material
Zirconia Ceramic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAP3WAQDSCZ
- Zoro #
- G0781838
- UPC #
- 74983376360
- Country of Origin
- Unknown
- Item
- Port Panel
- Material
- Zirconia Ceramic
- Color
- Black
- Application
- Product Type
- Network Patch Panel
- Standards Met
- RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
- Number of Ports
- 3
- Adapter Color
- Aqua
- Fiber Type
- OM3/OM4
- SC Port Type
- Duplex
- Total Number of Ports
- 3
- Product Color
- Black, Aqua
- Product Material
- Zirconia, Ceramic
- Number of SC Ports
- 3
- Certifications & Standards
- TIA/EIA-568-C.3
- Product Line
- Opticom
- Product Name
- Fiber Adapter Panel
- Connector Type
- SC DUPLEX
- Fiber Count
- 3
Dimensions
- Dimension
- 1.4 in. H x 4.3 in. W x 1.9 in. L
- Height
- 1.4 in
- Width
- 4.3 in
- Depth
- 1.9"
- Length
- 1.9 in
- Overall Width (mm)
- 48.7
- Overall Height (In.)
- 1.39
- Overall Width (In.)
- 1.92
- Overall Height (mm)
- 35.3
- Overall Depth (In.)
- 1.92
- Overall Depth (mm)
- 48.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.