Port Panel, 1.7 in. H x 19 in. W x 0.8 in. L, CRS

  • Mfr # UICMPP24BLY

  • Zoro # G0787054


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Dimension
1.7 in. H x 19 in. W x 0.8 in. L
Height
1.7 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UICMPP24BLY
Zoro #
G0787054
UPC #
74983059683
Country of Origin
Unknown

Dimensions

Dimension
1.7 in. H x 19 in. W x 0.8 in. L
Height
1.7 in
Width
19 in
Overall Width (mm)
482.6
Overall Depth (In.)
0.76
Overall Height (mm)
43.68
Overall Height (In.)
1.72
Overall Depth (mm)
19.3
Overall Width (In.)
19
Depth
0.8"
Length
0.8 in

Details

Item
Port Panel
Material
CRS
Color
Black
Number of Rack Units
1
Shield Type
Unshielded
Patch Panel Style
Flat
Number of Ports
24
Identification Type
Label Pocket
Product Type
Modular Patch Panel
Module Type
Mini-ComĀ®
Standards Met
TIA/EIA-606-A labeling standard, RoHS Compliant
Note
UICMPP24BLY replaces UICMPP24BL
Total Number of Ports
24
Product Color
Black
Number of RJ-11 Ports
24
Product Line
Mini-Com
Product Name
Mini-Com UICMPP24BLY Ultimate ID 24-Port Modular Patch Panel
Additional Information
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.