Port Panel, 1.7 in. H x 19 in. W x 4.1 in. L, CRS

  • Mfr # DP246X88TGY

  • Zoro # G0785697


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.7 in. H x 19 in. W x 4.1 in. L
Height
1.7 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP246X88TGY
Zoro #
G0785697
UPC #
74983037070
Country of Origin
Unknown

Dimensions

Dimension
1.7 in. H x 19 in. W x 4.1 in. L
Height
1.7 in
Width
19 in
Length
4.1 in
Depth
4.1"
Overall Length
1.17 in
Overall Depth (mm)
29.7
Overall Width (In.)
19
Overall Depth (In.)
1.17
Overall Height (mm)
43.7
Overall Width (mm)
482.6
Overall Height (In.)
1.72
Compatible Rack Width
19"

Details

Item
Port Panel
Material
CRS
Color
Black
Number of Rack Units
1
Standards Met
Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved and RoHS Compliant
Note
DP246X88TGY replaces DP246X88TG
Wiring Scheme
T568A/T568B
Maximum Operating Temperature (°C)
65
Identification Type
Adhesive Label
Patch Panel Style
Flat
Number of Ports
24
Termination Style
Punchdown
Product Type
Network Patch Panel
Performance Level
Category 6A
Number of Network (RJ-45) Ports
24
Product Color
Black
Total Number of Ports
24
Compatible Rack Unit
1U
Form Factor
Rack-mountable
Product Name
DP246X88TGY Network Patch Panel
Termination
110-MOD
Wiring
A/B Universal
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
-14
Minimum Operating Temperature (°C)
-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.