Port Panel, 2.1 in. H x 10 in. W x 1.2 in. L, Steel

  • Mfr # DP12688TGY

  • Zoro # G0782206


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Dimension
2.1 in. H x 10 in. W x 1.2 in. L
Height
2.1 in
Width
10 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP12688TGY
Zoro #
G0782206
UPC #
74983037018
Country of Origin
Unknown

Dimensions

Dimension
2.1 in. H x 10 in. W x 1.2 in. L
Height
2.1 in
Width
10 in
Overall Length
1.17 in
Length
1.2 in
Depth
1.2"
Overall Width (mm)
53.1
Overall Height (mm)
254
Overall Depth (mm)
29.7
Overall Width (In.)
2.09
Overall Depth (In.)
1.17
Overall Height (In.)
10

Details

Item
Port Panel
Material
Steel
Color
Black
Maximum Operating Temperature (°C)
65
Number of Rack Units
1
Product Type
Network Patch Panel
Note
DP12688TGY replaces DP12688TG
Number of Ports
12
Identification Type
Adhesive Label
Termination Style
Punchdown
Wiring Scheme
T568A/T568B
Patch Panel Style
Flat
Standards Met
Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards at swept frequencies 1 to 250 MHz. Meets all applicable ANSI/TIA-968-A requirements; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved, RoHS Compliant
Performance Level
Category 6
Total Number of Ports
12
Number of RJ-11 Ports
12
Number of Network (RJ-45) Ports
12
Product Name
DP12688TG 12-Port Network Patch Panel
Family
GIGA-PUNCH
Termination
110-MOD
Sub Family
DP6 PATCH PANEL
Wiring
A/B Universal
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°F)
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.