Port Panel, 3-1/2 in. H x 19 in. W x 0.8 in. L, CRS

  • Mfr # UICMPP48BLY

  • Zoro # G0782407


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 0.8 in. L
Height
3-1/2 in
Width
19 in
Material
CRS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UICMPP48BLY
Zoro #
G0782407
UPC #
74983059690
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 0.8 in. L
Height
3-1/2 in
Width
19 in
Length
0.8 in
Depth
0.8"
Overall Height (mm)
88.13
Overall Depth (In.)
0.76
Overall Height (In.)
3.47
Overall Width (In.)
19
Overall Depth (mm)
19.3
Overall Width (mm)
482.6
Compatible Rack Width
19"

Details

Item
Port Panel
Material
CRS
Color
Black
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Connector Type
Unshielded
Identification Type
Label Pocket
Patch Panel Style
Flat
Number of Ports
48
Number of Rack Units
2
Product Type
Modular Patch Panel
Product Line
Mini-Com
Total Number of Ports
48
Product Name
Mini-Com UICMPP48BLY Modular Patch Panel
Form Factor
Rack-mountable
Product Color
Black
Compatible Rack Unit
2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.