Port Panel, 3.47 in. H x 19 in. W x 1.17 in. L, CRS

  • Mfr # DP486X88TGY

  • Zoro # G0970996


product price:  $1,416.99
/ea
Free Shipping & Returns

Key Features

Dimension
3.47 in. H x 19 in. W x 1.17 in. L
Height
3.47 in
Width
19 in
Type
Patch Panel Kit
Material
CRS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP486X88TGY
Zoro #
G0970996
UPC #
74983037117
Country of Origin
Unknown

Dimensions

Dimension
3.47 in. H x 19 in. W x 1.17 in. L
Height
3.47 in
Width
19 in
Overall Depth (In.)
1.17
Overall Depth (mm)
29.7
Overall Height (In.)
3.47
Overall Height (mm)
88.1
Overall Width (mm)
482.6
Overall Width (In.)
19
Length
1.17 in
Overall Length
1.17 in

Details

Item
Port Panel
Type
Patch Panel Kit
Material
CRS
Color
Black
Standards Met
Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Exceeds component requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards at swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A; Meets IEC 60603-7, Supports IEEE 802.3af, 802.3at, and IEEE 802.3bt type 3 and 4 for PoE applications up to 100 W, UL 1863 approved and RoHS Compliant
Maximum Operating Temperature (°C)
65
Termination Style
Punchdown
Identification Type
Adhesive Label
Patch Panel Style
Flat
Note
DP486X88TGY replaces DP486X88TG
Number of Rack Units
2
Wiring Scheme
T568A/T568B
Product Type
Network Patch Panel
Performance Level
Category 6A
Number of Ports
48
Product Name
DP486X88TG 48-Port Network Patch Panel
Total Number of Ports
48
Number of Network (RJ-45) Ports
48
Number of RJ-11 Ports
48
Form Factor
Rack-mountable
Compatible Rack Unit
2U
Wiring
A/B Universal
Sub Family
DP6 PATCH PANEL
Termination
110-MOD
Family
GIGA-PUNCH
Minimum Operating Temperature (°F)
-14
Maximum Operating Temperature (°F)
149
Minimum Operating Temperature (°C)
-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.