
Portable Label Printer Kit, PanTher Series, Single Color Capability (Discontinued)
- Mfr # LS8E-KIT
- Zoro # G0411982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8E-KIT
Zoro #
G0411982
UPC #
7498375613
Country of Origin
Costa Rica
Dimensions
Overall Height
0 in
Overall Length
0 in
Battery Size
(6) AA
Overall Width
17 1/2 in
Max Label Width
1"
Maximum Font Size
72 pt.
Maximum Tape Length
25 in
Minimum Label Width
1/4 in
Minimum Label Length
25 ft
Maximum Printed Label Length
12 in
Minimum Font Size
4 pt.
Maximum Printed Label Width
1 in
Maximum Label Width
1 in
Description
Ls8e,Printer Kit,Hand-Held Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.