Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSL-KT-CON
Zoro #
G4108422
UPC #
074983604852
Country of Origin
Germany
Details
Item
Portable Lockout Kit
Lockout Application
General Lockout
Includes
Carrying Case, (6) Black Padlocks and Labels, (1) 1" Dia. Hasp, (1) Multiple Lockout Device, (3) Wall Switch Lockouts, (3) Circuit Breaker Lockouts, (3) Plug Lockouts, (15) "Equipment Locked Out By" Tags and (1) Screwdriver.
Number of Components
34
Color
Red
Language
English
Case Style
Tool box
Portable
Yes
Number of Padlocks Included
6
Filled/Unfilled
Filled
Description
Portable Lockout Kit, Language English, Includes Carrying Case, (6) Black Padlocks and Labels, (1) 1 in dia Hasp, (1) Multiple Lockout Device, (3) Wall Switch Lockouts, (3) Circuit Breaker Lockouts, (3) Plug Lockouts, (15) inEquipment Locked Out By in Tags and (1) Screwdriver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.