Zoro Homepage

Power Distribution Unit, 1.75 in, Black

  • Mfr # P12B01M

  • Zoro # G416114350


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Color
Black
Standards
CB Test Approved, CE Approved, REACH, RoHS Compliant, UL Listed
Cord Length
10 ft
Features
1.4 kVA Apparent Power, 50Hz/60Hz Frequency Compatibility, NEMA 5-15P Plug, Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12B01M
Zoro #
G416114350
UPC #
613056263307
Country of Origin
India

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Length
1 5/8 in
Overall Height
1 3/4 in
Overall Width
17 1/2 in

Details

Includes
Mounting Hardware
Color
Black
Standards
CB Test Approved, CE Approved, REACH, RoHS Compliant, UL Listed
Features
1.4 kVA Apparent Power, 50Hz/60Hz Frequency Compatibility, NEMA 5-15P Plug, Single-Phase
Item
Power Distribution Unit
Housing Material
Metal
Number of Outlets
12
Rack Units
1
Receptacle Type
NEMA 5-20R
Maximum Operating Temperature
140 Degrees F
Maximum Input Voltage
120V AC
Maximum Current
15 A
Built-In Circuit Breaker
No
Plug Type
NEMA 5-15
Minimum Operating Temperature
50 Degrees F
Power Indicator
No Power Indicator
Maximum Output Voltage
240V AC

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 12, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15, Features Meets Demands of Densely Packed it Equipment in Rack or Cabinet Space, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 3 yr, Maximum Current 15 A, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.