Zoro Homepage

Power, Panel 37 Pc Loto Kit, Rd

  • Mfr # PSL-KT-PWR

  • Zoro # G0419439


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Includes
Product Type
Lockout Kit
Note
Power and Panel Distribution Lockout Kit
Overall Height (In.)
10.25
Overall Width (In.)
14.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-KT-PWR
Zoro #
G0419439
UPC #
7498371299
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
10.25
Overall Width (In.)
14.75

Details

Item
Power,Panel 37 Pc Loto Kit,Rd
Includes
Product Type
Lockout Kit
Note
Power and Panel Distribution Lockout Kit
Color
Red
Product Class
Lockout Tagout

Description

Power and Panel Distribution Lockout Kit: (1) Screwdriver(1) PSL-STATION metal wall mount cabinet(2) PSL-8 red non-conductive padlocks(1) PSL-MLD multiple lockout device(2) PSL-CBNT "No Tool" circuit breaker lockout device(2) PSL-CBILNT circuit breaker device for Square D I-LINE^/Federal Pacific (FPE) circuit breakers (2) PSL-CBL large handle circuit breaker lockout devices(1) PSL-P plug lockout(25) PVT-23-Q "DO NOT OPERATE ELECTRICIANS AT WORK" tags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.