Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Rated Single Gang Fast Snap Juncti

  • Mfr # JBP1FSWH

  • Zoro # G004859076


product price: $10.79
/ea

Key Features

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Height
1.62 in
Color
White
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP1FSWH
Zoro #
G004859076
UPC #
7498319823
Country of Origin
United States

Dimensions

Height
1.62 in
Width
3.26 in
Overall Height
1.62
Overall Length
5 in
Overall Width
3.26
Overall Length (In.)
5
Overall Width (In.)
3.26
Overall Height (mm)
41.1
Overall Height (In.)
1.62
Overall Width (mm)
82.7
Overall Length (mm)
127.1

Details

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Color
White
Material
PVC
Standards
RoHS Compliant
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
Product Type
Power Rated
Gang Opening Type
Single Gang
Product Class
Wire Routing, Management & Protection

Description

Single gang power rated two-piece snap together outlet box. Box accepts Pan-Way Snap-On Faceplates. For use with Pan-Way T-45 or LD, LDP, LDPH, LDS profile raceways. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.