PR 2 HCM-FO 1RU WH PK1
Mfr # PR2HF1WH
Zoro # G916470154
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Rack Height
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Horizontal Cable Manager
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2HF1WH
Zoro #
G916470154
UPC #
-
Country of Origin
United States
Dimensions
Rack Height
1U
Depth
7.95 in
Height
1.79 in
Width
19 in
Details
Color
White
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Horizontal Cable Manager
Indoor/Outdoor
Indoor
Item
Cable Organizer
Package Contents
PatchRunner 2 Horizontal Manager, 1 x Cover, 1 x Mounting Hardware Kit
Product Line
PatchRunner 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.