Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Printed Clip-On WM, Non-Adhesive Ace

  • Mfr # PCA11-G

  • Zoro # G2858380


product price: $40.39
/ea

Key Features

Color
White/Black
Material
Acetal
Background Color
White
Legend Color
Black
Minimum Cable Diameter (In.)
0.11in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA11-G
Zoro #
G2858380
UPC #
7498393729
Country of Origin
China

Dimensions

Minimum Cable Diameter (In.)
0.11in
Overall Width (In.)
0.12in
Overall Height (In.)
0.16 in
Maximum Cable Diameter (In.)
0.13in

Details

Item
Wire Marker
Color
White/Black
Material
Acetal
Background Color
White
Legend Color
Black
Minimum Operating Temperature (°F)
-22°F
Finish/Coating
Non-Adhesive
Maximum Operating Temperature (°F)
194°F

Description

Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .11" - .13", G Legend only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.