Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Printed Clip-On WM, Non-Adhesive Ace

  • Mfr # PCA13-L

  • Zoro # G2855355


product price: $41.19
/ea

Key Features

Color
White/Black
Material
Non-Adhesive Acetal
Temp. Range
-22 to 194°F
Background Color
White
Max. Wire Size
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA13-L
Zoro #
G2855355
UPC #
7498393772
Country of Origin
China

Dimensions

Max. Wire Size
0.15 in
Width
0.12 in
Height
0.18 in
Min. Wire Size
0.13 in

Details

Item
Clip-On Wire Markers, 0.13-.15 Wire OD, Black/White 300 PC, Legend: 'L'.
Legend
L
Color
White/Black
Material
Non-Adhesive Acetal
Temp. Range
-22 to 194°F
Background Color
White
Adhesive
No
Type
ID Tag, Clip-On Wire Marker
Legend Color
Black

Description

Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .13" - .15", L Legend only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.