Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Printed Clip-On WM, Non-Adhesive Ace

  • Mfr # PCA18-7

  • Zoro # G2855084


product price: $49.19
/ea

Key Features

Color
White/Black
Material
Acetal
Background Color
White
Legend Color
Black
Minimum Cable Diameter (In.)
0.19in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA18-7
Zoro #
G2855084
UPC #
7498393832
Country of Origin
China

Dimensions

Minimum Cable Diameter (In.)
0.19in
Overall Width (In.)
0.12in
Overall Height (In.)
0.23in
Maximum Cable Diameter (In.)
0.23in

Details

Item
Wire Marker
Color
White/Black
Material
Acetal
Background Color
White
Legend Color
Black
Finish/Coating
Non-Adhesive
Maximum Operating Temperature (°F)
194°F
Minimum Operating Temperature (°F)
-22°F

Description

Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .19" - .23", 7 Legend only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.