Zoro Homepage

Pre-Printed Clip-On WM, Non-Adhesive Ace

  • Mfr # PCA23-8

  • Zoro # G2858225


product price: $27.59
/ea

Key Features

Color
White/Black
Material
Non-Adhesive Acetal
Temp. Range
-22 to 194°F
Background Color
White
Adhesive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA23-8
Zoro #
G2858225
UPC #
7498393871
Country of Origin
China

Dimensions

Height
0.3 in
Width
0.19 in
Min. Wire Size
0.23 in
Max. Wire Size
0.37 in

Details

Item
Clip-On Wire Markers, .23-.37 Wire OD, Black/White 60 PC, Legend: '8'.
Legend
8
Color
White/Black
Material
Non-Adhesive Acetal
Temp. Range
-22 to 194°F
Background Color
White
Adhesive
No
Legend Color
Black
Type
ID Tag, Clip-On Wire Marker

Description

Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .23" - .37", 8 Legend only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.