Zoro Homepage

Pre-Printed WM Card, Vinyl Cloth, 0.25"

  • Mfr # PCM-J

  • Zoro # G2856439


product price: $72.69
/pk 25, $2.91/ea

Key Features

Legend
J
Color
White
Markers per Card
36
Material
Vinyl Cloth
Temp. Range
-50 to 170°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-J
Zoro #
G2856439
UPC #
7498394309
Country of Origin
Costa Rica

Dimensions

Label Width
1/4 in
Width
0.25
Max. Wire Size
0.38 in

Details

Item
Wire & Cable Label
Legend
J
Color
White
Markers per Card
36
Material
Vinyl Cloth
Temp. Range
-50 to 170°F
Write-On Area
9.25 in
Type
Wire & Cable Label, Wire Marker Card

Description

Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, J legend only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.