Zoro Homepage

Pre-Printed WM Card, Vinyl Cloth, .22" W

  • Mfr # PCM-DGN

  • Zoro # G2857778


product price: $72.49
/pk 25, $2.90/ea

Key Features

Color
Dark Green
Material
Vinyl Cloth
Marker Length (In.)
1.5in
Write-On Area Height
9.25in
Marker Width (In.)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-DGN
Zoro #
G2857778
UPC #
7498394785
Country of Origin
Costa Rica

Dimensions

Marker Length (In.)
1.5in
Write-On Area Height
9.25in
Marker Width (In.)
0.25
Maximum Cable Diameter (In.)
0.38in
Overall Width (In.)
0.25in

Details

Item
Wire Marker Card
Color
Dark Green
Material
Vinyl Cloth
Number of Markers per Card
36
Maximum Operating Temperature (°F)
170°F
Minimum Operating Temperature (°F)
-50°F

Description

Pre-Printed WM Card, Vinyl Cloth, .22" W x 1.38" L, Solid Dark Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.