Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Labeling Tape, 2"x100ft, Blue

  • Mfr # T200X000VY1Y

  • Zoro # G0794451


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Label Color
Black
Label Material
Vinyl
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T200X000VY1Y
Zoro #
G0794451
UPC #
7498357389
Country of Origin
United States

Dimensions

Length
100 ft.
Roll Length
100 ft
Label Width
2 in
Width
2 inches

Details

Item
Printable Labeling Tape
Label Color
Black
Label Material
Vinyl
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Green Environmental Attribute
RoHS
Standards
RoHS Compliant
Color
Blue
Material
Vinyl
For Print Method
Thermal Transfer
Minimum Service Temperature
-58 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
176 Degrees F
Application
Safety & Facility Identification

Description

Printable Labeling Tape,2 In.x100ft,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.