Zoro Homepage

Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLP1.5I-M30

  • Zoro # G2769474


product price: $214.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
6 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP1.5I-M30
Zoro #
G2769474
UPC #
7498355880
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
0.045 in

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Push Mount Tie, 6.1L (156mm), Intermediate, Heat Stabilized, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.