
Quick-Build Peg with RER1.25 pre-install
Mfr # QB-RER1.25-X
Zoro # G3147298
product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Height
4.19 in
Width
1.59 in
For Use With
QB-MOUNT-L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QB-RER1.25-X
Zoro #
G3147298
UPC #
61305625543
Country of Origin
Costa Rica
Dimensions
Height
4.19 in
Width
1.59 in
Overall Length
1.17 in
Overall Height (mm)
106.4
Overall Width (In.)
1.59
Overall Length (In.)
1.17
Overall Height (In.)
4.19
Overall Length (mm)
29.7
Overall Width (mm)
40.4
Details
Color
Black
Material
Nylon
For Use With
QB-MOUNT-L
Application
(1) A Securing Point for Different Size Bundles(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed
Product Type
Harness Board Accessories
Product Class
Wire Routing, Management & Protection
Product Color
Black/White
Description
Quick-Build Peg with RER1.25 pre-installed for use with Quick-Build System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.