Zoro Homepage

Quick-Build Starter Kit

  • Mfr # QB-KIT2

  • Zoro # G0424199


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Harness Board Accessories
Application
To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number
Note
Includes newest Quick-Build Components
Static Load Capacity (lb)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-KIT2
Zoro #
G0424199
UPC #
61305625665
Country of Origin
United States

Dimensions

Screw Size
1", 2", 3"

Details

Item
Quick-Build Starter Kit
Color
Black
For Use With
Harness Board Accessories
Application
To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number
Note
Includes newest Quick-Build Components
Static Load Capacity (lb)
5
Product Type
Harness Board Accessories
Static Load Capacity (kg)
2.2
Product Class
Wire Routing, Management & Protection

Description

Quick-Build Starter Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.