Zoro Homepage

QUICKNET PATCH PANEL ADPT FOR, MINICOM MODULES UTP/FIBRE/

  • Mfr # QPPABL

  • Zoro # G0701487


product price: $18.25
/ea

Key Features

Material
ABS
Includes
Built-In Strain Relief Bar
Color
Black
Patch Panel Style
Modular Adapter
Overall Depth (mm)
41.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPABL
Zoro #
G0701487
UPC #
74983996049
Country of Origin
Unknown

Dimensions

Overall Depth (mm)
41.14
Overall Width (mm)
105.66
Overall Height (mm)
20.57
Overall Depth (In.)
1.62
Overall Height (In.)
0.81
Overall Width (In.)
4.16

Details

Material
ABS
Includes
Built-In Strain Relief Bar
Color
Black
Patch Panel Style
Modular Adapter
Module Type
Mini-ComĀ®
Product Type
Modular Patch Panel
Number Of Ports
6
Product Name
QuickNet QPPABL Modular Patch Panel
Product Line
QuickNet
Number of Pairs
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.