Zoro Homepage

QUICKNET PATCH PANEL EMPTY, UTP 48-PORT ANGLED FOR, PRETERM CASSETTE

  • Mfr # QAPP48HDBL

  • Zoro # G0700972


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Material
CRS
Height
1.7"
Color
Black
Depth
5.5"
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAPP48HDBL
Zoro #
G0700972
UPC #
74983005048
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
5.5"
Width
19"
Overall Width (mm)
482.6
Overall Height (mm)
43.94
Overall Height (In.)
1.73
Overall Width (In.)
19
Overall Depth (mm)
40.64
Overall Depth (In.)
1.6
Compatible Rack Width
19"

Details

Material
CRS
Color
Black
Includes
Built-In Strain Relief Bar
Number Of Ports
48
Patch Panel Style
Angled
Number of Rack Units
1
Product Type
Modular Patch Panel
Number of MT Ports
48
Product Line
QuickNet
Form Factor
Rack-mountable
Product Name
QuickNet QAPP48HDBL Modular Patch Panel
Compatible Rack Unit
1U
Product Color
Black
Number of RJ-11 Ports
48
Total Number of Ports
48
Number of Pairs
48

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.