Zoro Homepage
This item is Discontinued.
Panduit QUICKNET PATCH-PANEL EMPTY UTP, &SHIELD 48P 1U FOR ADPT & QPP48HDBL

QUICKNET PATCH-PANEL EMPTY UTP, &SHIELD 48P 1U FOR ADPT & (Discontinued)

  • Mfr # QPP48HDBL
  • Zoro # G0701198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP48HDBL
Zoro #
G0701198
UPC #
74983005031
Country of Origin
Unknown

Dimensions

Overall Depth (mm)
44.7
Overall Height (mm)
43.94
Overall Width (In.)
19
Overall Width (mm)
482.6
Overall Depth (In.)
1.76
Overall Height (In.)
1.73

Details

Material
CRS
Color
Black
Includes
Built-In Strain Relief Bar
Patch Panel Style
Flat
Product Type
Blank Patch Panel
Number Of Ports
48
Module Type
Mini-ComĀ®
Number of Rack Units
1
Compatible Rack Unit
1U
Number of RJ-11 Ports
48
Total Number of Ports
48
Product Name
QPP48HDBL 48-Port Blank Patch Panel
Additional Information
48
Form Factor
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.