Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUICKNET SFQ SERIES MPO CASS, OM4 OPTMIZED 50/125 6 LC-1 MPO

  • Mfr # 428550

  • Zoro # G7075032


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Type
Modules
Connector Type
LC - MPO
Fiber Type
OM4
Number of Fibers
12 FIBER
Length
6 M : 19.69 FT.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428550
Zoro #
G7075032
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 M : 19.69 FT.

Details

Type
Modules
Connector Type
LC - MPO
Fiber Type
OM4
Number of Fibers
12 FIBER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.