Raceway, LD10 Series, 1 Channel, 1.51 in W, 0.94 in H, 8 ft L, White

  • Mfr # LD10WH8-A

  • Zoro # G212925099


product price:  $37.89
/ea
Sold in multiples of 20 for $757.80

Key Features

Series
LD10
Number of Channels
1
Width
1.51 in
Height
0.94 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD10WH8-A
Zoro #
G212925099
UPC #
074983729890
Country of Origin
United States

Dimensions

Width
1.51 in
Height
0.94 in
Length
8 ft

Details

Item
Raceway
Series
LD10
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching
Type
Low Voltage Channel

Description

Surface Raceway, LD10 Low Voltage Single Channel, 8 ft, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.