Base Raceway, LD10 Series, 1 Channel, 1.51 in W, 0.94 in H, 6 ft L, White

  • Mfr # LD10WH6-A

  • Zoro # G0185036


product price:  $32.69
/ea

Key Features

Type
Base
Series
LD10
Number of Channels
1
Width
1.51 in
Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD10WH6-A
Zoro #
G0185036
UPC #
74983586165
Country of Origin
Unknown

Dimensions

Width
1.51 in
Height
0.94 in
Length
6 ft
Overall Length (In.)
72

Details

Item
Raceway
Type
Base
Series
LD10
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching
Raceway Type
Low Voltage
Internal Area (in²)
1
Product Type
Cable Routing
Mount Method
Adhesive
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Fitting Type
Channel
For Use With
LD Raceway
Additional Information
Raceway Size: 1.51 Inch x .94 Inch
Product Line
Pan-Way
Product Color
White
Product Name
Pan-Way LD Surface Raceway System
Latching
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.