Shop PANDUIT
See all product information
Create Account
Cover Plate Raceway, LD3 Series, 1 Channel, 0.77 in W, 0.46 in H, 6 ft L, Off White, 6 PK
- Mfr # LD3IW6-A
- Zoro # G0417031
product price:Â
$
19.35
/pk of 6, $3.23/ea
Key Features
Type
Cover Plate
Series
LD3
Number of Channels
1
Width
0.77 in
Height
0.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD3IW6-A
- Zoro #
- G0417031
- UPC #
- 7498358826
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- LD3
- Number of Channels
- 1
- Material
- PVC
- Color
- Off White
- Cover Type
- Latching
- Fitting Type
- Channel
- Mount Method
- Adhesive
- Product Type
- Low Voltage Channel
- For Use With
- LD Raceway
- Application
- Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
- Raceway Type
- Low Voltage
- Internal Area (in²)
- 0.21
- Product Color
- Off-White
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 0.77 in
- Height
- 0.46 in
- Length
- 6 ft
Description
The LD3 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.01 inches wide by 0.58 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is Off-White.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.