
RACEWAY NONMETALLIC SINGLE1" BEND LD10 COUPLER FITTING, PK 10 (Discontinued)
- Mfr # CFX10EI-X
- Zoro # G0169907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFX10EI-X
Zoro #
G0169907
UPC #
74983530717
Country of Origin
Unknown
Dimensions
Width
1.62"
Overall Height (In.)
0.93
Overall Width (In.)
1.62
Length
1.24"
Height
0.93"
Overall Width (mm)
41.1
Overall Length (mm)
31.5
Overall Height (mm)
23.6
Overall Length (In.)
1.24
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.